£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Supplied in a transparent plastic box, this hook and eye bolt kit contains various metric sized components including round eye bolts, cup hooks and L-hooks. Comprised of 92 pieces, the kit is supplied in a transparent compartmentalised box.
Features and Benefits
• 92 piece set ensures you have the right component to hand no matter the application
• Easy selection of the correct piece due to the transparent nature of the box
• Supplied in a transparent box to help you organise your components
Contents
• Round eye bolt: 12mm x 15, 20mm x 10, 40mm x 8
• Cup hook: 12mm x 6, 22mm x 8, 30mm x 6, 40mm x 4
• L-hook: 20mm x 12, 25mm x 10, 30mm x 5, 40mm x 8
Typical Applications
• Industrial
• Institutional
• Workshops
Attribute | Value |
---|---|
Average Quantity | 92 |
Brand | Senator |
EAN | 5036140259300 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Product Type | Hook And Eye Bolt Kit |
Size | 12mm 20mm 22mm 25mm 30mm 40mm |
UNSPSC Code | 31162313 |