£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Simply drill and drive screwbolt with a zinc flake corrosion-resistant coating. Unique design with patented threadform and integral washer. Completely removable. Non-expansion functioning, ideal for installation near edges and adjacent anchors.
Ideal for use in:Concrete, solid brick, solid concrete block, aerated concrete block, high density natural stone.
Attribute | Value |
---|---|
Additional Features | Compatable with impact wrench tools Instant clamping with minimal effort Non-expansion functioning - Low risk of damage to base material Streamlined procedure of just drill and drive |
Applications | Fencing And Gates Formwork Supports Public Seating Racking Systems Scaffolding Temporary Anchorage Through-fixing |
Base Material | Brick and Blockwork High Density Natural Stone Non-cracked Concrete Reinforced and unreinforced Concrete |
Box Quantity | 50 |
Brand | Rawl |
EAN | 5906675121482 |
Hole Diameter | 10mm |
Length | 75mm |
Material | Steel |
Product Type | Self-Tapping Concrete BZP Screwbolt - Hexagon |
Screw Size | 12.5x75mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31163200 |