£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
These metal self-drill fixing plasterboard plugs come in a jar of 400 screws and 400 plugs.
Features and Benefits
• Can be used in both single and double thickness plasterboard
• No drill required, you simply pierce the paper skin and screw in
• Suitable for use with either a power or manual Pozidrive screwdriver
Notes
• Must only be used with screws provided
Attribute | Value |
---|---|
Applications | Brackets, grips and hooks Lamps Lighting Light shelving Mirrors Other decorative elements Paintings |
Base Material | Single & double thickness plasterboard |
Box Quantity | 400 plugs, 400 screws |
Brand | Rawl |
EAN | 5906675399577 |
Hole Diameter | 4.2mm |
Length | 32mm |
Material | Metal |
Product Type | Self Drill Fixing Plasterboard Plugs |
Screw Size | 13x31 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31163200 |