Rawl

R-DRG-2863 2.8x63mm GALV RING 3 F/CELL 3300 NAILS

SKU:

RAW6681216L

MPN:

R-DRG-2863

£83.99

Ex VAT

£100.79

Inc VAT

OUT OF STOCK

    Product Details

    Pasload IM350 compatible. Strips of collated silver galvanised nails for use with the Rawl WW90CH framing nail gun. Packs include high quality gas cylinders proven to prevent residue build up and misfires which plague cheaper imported nails. Also compatible with: ITW Paslode IM350 Makita GN900SE Hitachi NR90GC/NR90GC2 plus other Senco, Powers, Max & BeA tools. The gas cylinders have no expiry date as they do not expire.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    R-DPG paper collated nails Smooth shank galvanised nails

    Applications

    Installation of battens and she¬eting in roof construction Installation of soffits and other roof finishing elements Installation of timber flooring and terraces Installation of wooden facades Manufacturing of timber standardised structure like Timber frame houses or roof elements Timber frame stud work in timber framing industry

    Base Material

    Chipboard Plywood Timber Wood

    Box Quantity

    3300

    Brand

    Rawl

    EAN

    5906675225753

    Hole Diameter

    2.8mm

    Length

    63mm

    Material

    Metal

    Product Type

    R-DPG Paper Collated Nails

    Screw Size

    2.8x63mm

    Surface Treatment

    Galvanised

    UNSPSC Code

    31163200