£3.97
Ex VAT
£4.76
Inc VAT
Product Specification
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Square Head |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Square Head |
Length | 2 Inchmm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right |
Thread Size | 7/16" |
UNSPSC Code | 31161620 |