£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Self Locking Hex bolt
Metric
Steel
Class 90/100
Surface Treatment Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Self locking |
EAN | 8715494327930 |
ECLASS Code | 23152114 |
Grade | 100 |
Head Shape | Hexagon Head |
Length | 50mm |
Material | Steel |
Standards Met | DIN 6921 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M16 |
UNSPSC Code | 31161620 |