£0.27
Ex VAT
£0.32
Inc VAT
12 Variations Available
Product Details
Product Specification
Round Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Cylindrical |
ECLASS Code | 23110701 |
Grade | 8.8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M12 |
UNSPSC Code | 31161727 |