£0.39
Ex VAT
£0.47
Inc VAT
12 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel ZY (Zinc Yellow Passivated)
Grade 8
DIN 934
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M20 |
UNSPSC Code | 31161727 |