£0.91
Ex VAT
£1.09
Inc VAT
3 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel
DIN 555
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M22 |
UNSPSC Code | 31161727 |