£9.49
Ex VAT
£11.39
Inc VAT
52 Variations Available
Product Details
Product Specification
Hexagon Thin Nut,
MF (Metric Fine),
Steel - Standard (Self Colour),
Plain - Grade 4,
DIN 439 B (1987).
Attribute | Value |
---|---|
Box Quantity | 3 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M39 |
UNSPSC Code | 31161727 |