£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Rosette Open Washer
Metric
A2 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | 4.8 |
Grade | A2 |
Leading Standard | N/A |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2.7mm |
UNSPSC Code | 31161822 |