£5.79
Ex VAT
£6.95
Inc VAT
22 Variations Available
Product Details
Product Specification
Fixing Washer For Shafts (Without Cap)
Metric
Spring Steel
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
For nom. size | 4MM |
Hole Diameter | 3.8mm |
Material | Spring Steel |
Surface Treatment | Bronze Plated |
Thickness | 0.2mm |
UNSPSC Code | 31161822 |