£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Toothed Lock Washer
Metric
A2 Stainless Steel
External Teeth
DIN 6797 A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M3 |
Grade | A2 |
Hole Diameter | 3.2mm |
Leading Standard | DIN 6798 A |
Material | Stainless Steel |
Thickness | 0.4mm |
UNSPSC Code | 31161822 |