£0.16
Ex VAT
£0.19
Inc VAT
114 Variations Available
Product Details
Product Specification
Metric Thread
Material - Stainless Steel A4
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | TX |
Grade | A4 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965 |
Length | 10mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M1.6 |
UNSPSC Code | 31161504 |