£1.32
Ex VAT
£1.58
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric Thread
DIN 553
Stainless Steel A4
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A4 |
Leading Standard | DIN 553 |
Length | 25mm |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161504 |