£3.59
Ex VAT
£4.31
Inc VAT
35 Variations Available
Product Details
Product Specification
Metric
DIN 964
Material -Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A2 |
Head Shape | Raised Countersunk Head |
Leading Standard | DIN 964 |
Length | 20mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |