£5.79
Ex VAT
£6.95
Inc VAT
66 Variations Available
Product Details
Product Specification
Metric
DIN 84
Material - Brass Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 5mm |
Material | Brass |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |