£2.19
Ex VAT
£2.63
Inc VAT
84 Variations Available
Product Details
Product Specification
Metric
DIN 965-H
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | A2 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965-H |
Length | 6mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M2 |
UNSPSC Code | 31161504 |