£86.59
Ex VAT
£103.91
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Thread
DIN 404
Material - Stainless Steel A2
Class 50
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | 50 |
Head Shape | Cylindrical Head |
Leading Standard | DIN 404 |
Length | 10mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161504 |