£38.79
Ex VAT
£46.55
Inc VAT
38 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A2 |
Leading Standard | DIN 427 |
Length | 25mm |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |