£0.28
Ex VAT
£0.34
Inc VAT
26 Variations Available
Product Details
Product Specification
Metric Thread
DIN 920
Material - Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Slotted |
Grade | A2 |
Head Shape | Pan Head |
Leading Standard | DIN 920 |
Length | 8mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161504 |