£0.52
Ex VAT
£0.62
Inc VAT
73 Variations Available
Product Details
Product Specification
Metric
DIN 7985-Z
Material - Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | A4 |
Head Shape | Raised Cheese Head |
Leading Standard | DIN 7985-H |
Length | 20mm |
Material | Stainless Steel |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161504 |