£437.00
Ex VAT
£524.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Powerful magnet in a precision-ground mild steel case. The vee block can be used on its base, side or end to hold components for machining operations. The large vee can hold diameters up to 65mm and the smaller vee diameters up to 20mm. The on/off switch toggles both vees simultaneously. Suitable for holding cylindrical and complex workpieces for marking, spark erosion, grinding, measurement and inspection operations.
Magnetic adhesion (top and bottom faces): 200/150kg.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491002 |
ECLASS Code | 21020800 |
Material | Alcomax III |
MFR Part No. | E934 |
Overall Height | 95.5mm |
Overall Length | 102mm |
Pull Force | 200g/cm³ |
Type | Magnetic V Block |
UNSPSC Code | 31380000 |
Width | 70mm |