£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Ideal for lightweight and decorative jobs such as beading and architraving. Available in a range of sizes.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140248939 |
Length | 30mm |
Material | Steel |
Pack Weight | 250g |
Thread | Metric |
Thread Size | 1.6 |
UNSPSC Code | 31163221 |