£5.42
Ex VAT
£6.50
Inc VAT
39 Variations Available
Product Details
Product Specification
Half Pipe Clamp,
Metric,
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Hole Diameter | 11mm |
Length | 88mm |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Half Pipe Clamp |
Size | 25mm |
UNSPSC Code | 31162906 |