£37.99
Ex VAT
£45.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Cylindrical
Open Serrated Shank
Aluminium
3 OCH 25
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 6mm |
Grip range | 0.5 - 3.0mm |
Length | 11mm |
Material | Aluminium |
Product Type | Blind Rivet Nut |
Rivet Nut Diameter | M4 |
Surface Treatment | Plain |
UNSPSC Code | 31162207 |