£0.59
Ex VAT
£0.71
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | TX with Pin |
Grade | A2 |
Head Shape | Button |
Length | 19mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | 6.3mm |
UNSPSC Code | 31161511 |