£0.68
Ex VAT
£0.82
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | TX with Pin |
Grade | A2 |
Head Shape | Button |
Length | 32mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | 6.3mm |
UNSPSC Code | 31161511 |