£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Tamper Proof Countersunk Head Screw
Hex With Pin
Stainless Steel A2
Metric
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | TX with Pin |
EAN | 5036140319332 |
Grade | A2 |
Head Shape | Countersunk |
Length | 8mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M3 |
UNSPSC Code | 31161511 |