£0.19
Ex VAT
£0.23
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Head Shape | Countersunk Head |
Length | 40mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M4 |
UNSPSC Code | 31161511 |