£9.47
Ex VAT
£11.36
Inc VAT
10 Variations Available
Product Details
Product Specification
• Tamper Proof
• Material Grade 50
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | TX with Pin |
Grade | A2 |
Head Shape | Countersunk |
Length | 60mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M5 |
UNSPSC Code | 31161511 |