£0.59
Ex VAT
£0.71
Inc VAT
44 Variations Available
Product Details
Product Specification
SECURITY Pan head screw one-way A2 Stainless steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Slotted One Way |
Grade | A2 |
Head Shape | Pan Head |
Length | 20mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M8 |
UNSPSC Code | 31161511 |