£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Manufactured from steel with a BZP (Bright Zinc Plating), these self drilling screws are ideal for attaching wood to metal or metal to metal. Available in metric sizes, these screws have a phillips flange and a button head.
Features and Benefits
• Manufactured from Steel for optimum durability
• Bright Zinc Plating (BZP) further protects the product from corrosion and wear and tear
• Available in an array of metric sizes to suit your needs
Typical Applications
• Construction
• DIY
• Joinery
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Button Head |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 4.2mm |
UNSPSC Code | 31161528 |