SKU:
MTE6360217U
MPN:
0217T4660019
£25.79
Ex VAT
£30.95
Inc VAT
21 Variations Available
Product Details
Product Specification
• Pan head with a Phillips drive provides good control and tight fit
• Conforms to DIN 7504N, ensuring international compliance and quality
• Self-tapping design facilitates fast and easy installation directly into the material, saving time and effort in fastening tasks
• Bright zinc coating offers enhanced corrosion resistance which makes the screws suitable for indoor and light outdoor use
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
EAN | 5050420237567 |
Head Shape | Pan Head |
Length | 19mm |
MFR Part No. | 0217T4660019 |
System of Measurement | Metric |
Thread Size | 4.8 mm |
UNSPSC Code | 31161528 |