£5.59
Ex VAT
£6.71
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric Thread
Stainless Steel A2
DIN 7504 M-H
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | A2 |
Head Shape | Pan Head |
Length | 13mm |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Size | 4.2mm |
UNSPSC Code | 31161528 |