£0.45
Ex VAT
£0.54
Inc VAT
2 Variations Available
Product Details
Product Specification
Self-Drilling Countersunk Screw With Wings
TX
Steel Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | TX |
Head Shape | Countersunk Head |
Length | 60mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Imperial |
Thread Size | 6.3mm |
UNSPSC Code | 31161528 |