£10.59
Ex VAT
£12.71
Inc VAT
37 Variations Available
Product Details
Product Specification
Metric Thread
Self Tapping
DIN ≈7981 C
Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Square Socket |
Grade | 316 |
Head Shape | Pan |
Leading Standard | DIN 7981 C |
Length | 13mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.8 |
UNSPSC Code | 31161507 |