£4.80
Ex VAT
£5.76
Inc VAT
37 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | UNF |
Thread Size | 3/4in. |
UNSPSC Code | 31161505 |