£1.04
Ex VAT
£1.25
Inc VAT
38 Variations Available
Product Details
Product Specification
Hexagon Head Set Screws, Metric
A2 Stainless
Flanged Serrated
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Length | 20mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M10 |
UNSPSC Code | 31161505 |