£6.39
Ex VAT
£7.67
Inc VAT
64 Variations Available
Product Details
Product Specification
Hexagon Socket Set Screw, Metric
A2 Stainless - Grade 70
Flat Point
DIN 913
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Length | 5mm |
Material | Stainless Steel |
Point Type | Flat Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M2.5 |
UNSPSC Code | 31161505 |