£7.09
Ex VAT
£8.51
Inc VAT
41 Variations Available
Product Details
Product Specification
Metric Thread
Material Stainless Steel A4
DIN 915
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A4 |
Length | 16mm |
Material | Stainless Steel |
Point Type | Dog Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161505 |