£10.95
Ex VAT
£13.14
Inc VAT
97 Variations Available
Product Details
Product Specification
Socket Set Screw,
Dog Point,
Metric,
Stainless Steel - A2,
DIN 915.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Length | 5mm |
Material | Stainless Steel |
Point Type | Dog Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161505 |