£8.49
Ex VAT
£10.19
Inc VAT
200 Variations Available
Product Details
Product Specification
The Qualfast M3 x 12mm Socket Countersunk Head Screw is a robust solution for customers seeking top-notch quality in fastening. Crafted from Stainless Steel A4 with ISO 10642 standards, this screw ensures durability and strength in various applications. Its minimum Grade-50 classification makes it reliable for heavy-duty projects, offering secure and lasting fastening.
Features and Benefits
• Robust Qualfast screw for top-notch fastening
• Crafted from durable Stainless Steel A4
• Adheres to ISO 10642 standards for reliability
• Minimum Grade-50 classification for heavy-duty strength
• Versatile use in machinery, construction, and fabrication projects
• Secure and lasting fastening in various applications.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Countersunk |
Length | 22mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |