£44.78
Ex VAT
£53.74
Inc VAT
364 Variations Available
Product Details
Product Specification
Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
DIN 912
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driver Head Size | 27mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 36mm |
Head Diameter | 54mm |
Head Shape | Cylindrical |
Length | 260mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M36 |
UNSPSC Code | 31161501 |