£35.38
Ex VAT
£42.46
Inc VAT
13 Variations Available
Product Details
Product Specification
Socket Head Cap Screw Metric
Steel - ZY (Zinc Yellow Passivated)
Grade 8.8
DIN 912
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 4mm |
Head Diameter | 7mm |
Head Shape | Cylindrical |
Length | 20mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |