£7.09
Ex VAT
£8.51
Inc VAT
27 Variations Available
Product Details
Product Specification
Button Head Cap Screw, UNF
A2 Stainless
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Button |
Length | 1/2in. |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | UNF |
Thread Size | No.10 |
UNSPSC Code | 31161501 |