£0.19
Ex VAT
£0.23
Inc VAT
311 Variations Available
Product Details
Product Specification
Socket Head Cap Screws
UNF
Grade 12.9
Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
High Grade Alloy Steel Suitable for all high tensile applications.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 1/16in.mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 0.073mm |
Head Diameter | 0.118mm |
Head Shape | Cylindrical |
Length | 1/2in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNF |
Thread Size | No.1 |
UNSPSC Code | 31161501 |