£5.79
Ex VAT
£6.95
Inc VAT
13 Variations Available
Product Details
Product Specification
These square, single coil spring washers are manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration. Available in a range of metric sizes to suit your requirements.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• A2 stainless construction bolsters the products resistant to corrosion and more durable under higher temperatures
• Available in a range of metric sizes to suit your needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7980
• BS 4464A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 21.1 |
For nom. size | M14 |
Grade | A2 |
Hole Diameter | 14.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 3mm |
UNSPSC Code | 31161811 |