SKU:
QFT6456565N
MPN:
QFT-645-6565N
£2.07
Ex VAT
£2.48
Inc VAT
22 Variations Available
Product Details
Product Specification
These metric sized Helical Spring Lock Washers are ideal for securing fasteners that are potentially at risk of coming undone due to vibratory forces. Available in a range of sizes, each washer is manufactured from marine grade A4 stainless steel for optimum resilience.
Features and Benefits
• Manufactured from A4 stainless steel for optimum durability
• A4 stainless steel construction allows the product to be used in marine grade applications
• Resistant to corrosion for bolstered overall product longevity
• Available in a range of metric sizes to suit your requirements
Typical Applications
• Automotive
• Engineering
• Manufacturing
Standards
• DIN 127-B
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 61.2 |
For nom. size | M39 |
Grade | A4 |
Hole Diameter | 39.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 6mm |
UNSPSC Code | 31161811 |