£46.74
Ex VAT
£56.09
Inc VAT
Product Details
Product Specification
Square Washers
Metric
Steel
DIN 436
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 70mm |
For nom. size | M22 |
Hole Diameter | 24mm |
Leading Standard | DIN 436 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 6mm |
UNSPSC Code | 31161812 |